1/4 Bronze 600 # Threaded Full Port BV *NI
1/4 Bronze 600 # Threaded Full Port BV *NI
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Maximum temperature rating 400°F
- Full port
- Chrome plated brass ball, silicon bronze stem
- Blowout-proof stem
- Standard lever handle, optional NIB-SEAL®
- Threaded end connections
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-110
Specifications
- ASTM:
- ASTM B16 Alloy C36000, ASTM B371 Alloy C69300, ASTM B99 Alloy C65100, ASTM 124 Alloy C37700, ASTM B584 Alloy C84400
- Color Finish Name:
- Bronze
- Depth:
- 4-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plastic
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- C84400
- Maximum Temperature:
- 400
- Minimum Temperature:
- 20
- Origin:
- Domestic
- Pressure - High:
- 600
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- Up to 400 Deg F
- Temperature Rating:
- 400
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.577 lb
- Width:
- 3-89/100 in