1-1/2 in. Bronze Press Ball Valve
1-1/2 in. Bronze Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 6 Pallet: 252-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Silicon performance bronze® alloy
- Laser-welded cast body
- Triple-sealed stem
- Stainless trim
- Reversible handle
- Easily adjustable packing nut
- Blowout-proof stem
- Press ends leak detection
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584, ASTM B-75
- CSA Certified:
- CSA B125.14
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/100 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Temperature Range:
- Up to 250 Deg F
- Valve Body Material:
- Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.55 lb