This product requires certification to purchase.

1-1/4 - 2 in. Extension Lever Handle

You last purchased this on
 
NIBCO

1-1/4 - 2 in. Extension Lever Handle

  • Fast #
  • Part #NT025124FG
  • Item #459752
  • Manufacturer Part #T025124 FG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

1-1/4 - 2 in. Extension Lever Handle

  • Fast #
  • Part #NT025124FG
  • Item #459752
  • Manufacturer Part #T025124 FG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 9999
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Fits 585 series
  • Carbon steel
  • Replacement handle
  • Fits Valve Size: 1 1/4" - 2"
  • Requires Certification

Specifications

Brand Model Compatibility:
Model 585-70
Handle Material:
Carbon Steel
Handle Type:
Lever
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Residential
Valve Size:
1-1/4 in - 2 in