This product requires certification to purchase.

1-1/4 Bronze 600 # Teflon Thread Standing Pilot BV

You last purchased this on
 
NIBCO

1-1/4 Bronze 600 # Teflon Thread Standing Pilot BV

  • Fast #
  • Part #NT590YH
  • Item #19566
  • Manufacturer Part #NL9750B
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

1-1/4 Bronze 600 # Teflon Thread Standing Pilot BV

  • Fast #
  • Part #NT590YH
  • Item #19566
  • Manufacturer Part #NL9750B
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dezincification resistant
  • Conforms to MSS SP-110
  • Blowout-Proof Stem
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Conventional port
  • Chrome plated brass ball, silicon bronze stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style:
3 piece
Valve Operator:
Lever
Valve Port Opening:
Standard Port
Valve Size:
1 1/4 in