1-1/2 in. Silicon Bronze Solder Check Valve
S-413-Y-LF 1-1/2 in. Silicon Bronze Solder Check Valve
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
- Y-pattern
- Renewable seat and disc
- Regrinding type
- NIBCO® double-oval lead-free body marking
- Class 125 solder end connections
- Lead-free*
- Dimensions and workmanship conform to MSS SP-80
- NSF/ANSI/CAN-61 and 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-283 C69300, ASTM B-584 C87850
- Coating:
- Silicon
- Collection:
- S-413-Y-LF
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 2-23/50 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-31/100 in
- MSS:
- Conforms to MSS SP-139
- Material:
- Lead Free Bronze
- Material Type:
- C87850
- Maximum Temperature:
- 300
- NSF:
- NSF 61, NSF 372-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- Y Pattern
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 3.000 lb
- Width:
- 3-49/50 in