1-1/2 in. Stem Extension with Memory Steel Optik
1-1/2 in. Stem Extension with Memory Steel Optik
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Valve Stem:
- Extension