This product requires certification to purchase.

1 Bronze 600 # PTFE Threaded Reduced Port BV Raised Head

NIBCO

1 Bronze 600 # PTFE Threaded Reduced Port BV Raised Head

  • Fast #
  • Part #NT560BRR20RHG
  • Item #4436395
  • Manufacturer Part #NL940QA
4.1 out of 5 Customer Rating
Brand image
NIBCO

1 Bronze 600 # PTFE Threaded Reduced Port BV Raised Head

  • Fast #
  • Part #NT560BRR20RHG
  • Item #4436395
  • Manufacturer Part #NL940QA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Reduced port
  • Blowout-proof stem
  • Dezincification resistant
  • Standard lever handle
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923662996
Valve Size:
1 in