1 in. Bronze FNPT Globe Valve
1 in. Bronze FNPT Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10 Pallet: 280-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Class 300 threaded end connections
- FNPT thread
- 300 psi/20.7 bar saturated steam to 421°F/216°C
- Integral seat
- Renewable seat and semi plug disc
- Union bonnet
- Teflon disc
- 600 psi/41.4 bar non-shock cold working pressure
- Conforms to MSS SP-80
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-47, ASTM B-371, ASTM B-61, ASTM B-62
- Application:
- Commercial, HVAC, Industrial
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 421
- Origin:
- Domestic
- Pressure - High:
- 300, 600
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Compressed Air, Gas, Hot Water, Steam
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Globe Valve