1 in. Bronze Full Port Female Solder 1000# and 150# Ball Valve
1 in. Bronze Full Port Female Solder 1000# and 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 840-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Valve pressure rating 1,000 psi/69 bar (1/2" - 1") & 800 psi/55 bar (1 1/4" - 2") non-shock cold working pressure
- Maximum temperature rating 300°F
- Full port
- Laser welded
- Reversible handle
- Easily adjustable pack nut
- Triple sealed stem
- Stainless steel ball and stem
- Blowout-proof stem
- Reinforced PTFE seat rings
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASME:
- ASME A112.4.14
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584
- CSA Certified:
- CSA B125.14
- End Connection 1:
- Female Solder
- End Connection 2:
- Female Solder
- End Connections:
- Female Solder
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-29/50 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 1000, 150
- Pressure Class:
- 1000#, 150#
- UPC:
- 039923423313
- Valve Body Material:
- Bronze
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.23 lb