1 in. Copper Press Companion Flange
1 in. Copper Press Companion Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- NIBCO® Press System® fittings are the fastest, easiest way to join copper tubing systems in residential and commercial potable, hot, chilled and process water applications for plumbing and HVAC systems
- The press fittings can also be installed underground
- The NIBCO® Press System® is user friendly, quick and easy to install
- When properly crimped a unique "N" witness mark is clearly visible
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Companion Flange
- Flange Type:
- Companion
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper