This product requires certification to purchase.

1 x 3/4 in. Bronze PEX Crimp Coupling

You last purchased this on
 
NIBCO

1 x 3/4 in. Bronze PEX Crimp Coupling

  • Fast #
  • Part #NNP01RLFGF
  • Item #3918508
  • Manufacturer Part #PX80560X
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

1 x 3/4 in. Bronze PEX Crimp Coupling

  • Fast #
  • Part #NNP01RLFGF
  • Item #3918508
  • Manufacturer Part #PX80560X
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 120 Pallet: 3000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Maximum service temperature 200°F
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877, ASTM F-1807
CSA Certified:
CSA B137.5
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Coupling
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes