9.83 gpm 33 psi Brass, Stainless Steel and Rubber Medium Cartridge for Nibco 1880 Series Automatic Balancing Valve
1880 Series 9.83 gpm 33 psi Brass, Stainless Steel and Rubber Medium Cartridge for Nibco 1880 Series Automatic Balancing Valve
Product Details
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B1.20.1, ASME B16.22
- ASTM:
- ASTM B-283 C37700
- Brand Model Compatibility:
- 1880 Series Automatic Balancing Valves
- Collection:
- 1880 Series
- FM Approved:
- No
- Flow Rate:
- 9.83 gpm
- GSA Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- DZR, EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 33 psi
- Product Type:
- Cartridge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Size:
- 1-1/2 in, 1-1/4 in, 2 in