This product requires certification to purchase.

2-1/2 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

You last purchased this on
 
NIBCO

2-1/2 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

Brand image
You last purchased this on
 
NIBCO

2-1/2 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #NF607RWSLFL
  • Item #7052139
  • Manufacturer Part #NS2920XE
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 300 psi/20.7 bar non-shock cold working pressure
  • Outside screw and yoke
  • Bolted bonnet
  • Resilient wedge
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 125
ASME:
ASME B16.14
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM B-584, ASTM D-2000
AWWA:
AWWA C-550
Application:
Fire Protection
Coating:
Fusion Bonded Epoxy
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Carbon Steel, Cast Iron, Ductile Iron, Rubber, Stainless Steel
Material Type:
304, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Port Opening:
Valve Stem
Valve Size:
2-1/2 in
Valve Stem:
Pre-Grooved
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
39 lb



Call for Pricing
Call for Pricing