2 in. Bronze NPT Check Valve
2 in. Bronze NPT Check Valve
Frequently Purchased Together
Product Details
Product Details
- Iron body with forged bronze inlet
- 3/4 in female inlet
- Set pressure at 30 psi
- 490,000 BTU/hr rating
- Smaller relief valve for popular size boilers up to 510,000 BUT at 30psi (2.11 bar)
- Silicone disc is highly heat-resistant
- Compact, modern design is ideal for smaller size OEM boilers
- Bronze body with bronze seat and stainless steel spring
Specifications
- ASTM:
- ASTM B-140, ASTM B-16, ASTM B-62
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-1/4 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 650
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 5.41 lb