2 in. Copper 90° Street Long Turn Elbow (Clean & Bagged, 2-1/8 in. OD)
2 in. Copper 90° Street Long Turn Elbow (Clean & Bagged, 2-1/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 630-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- Yes
- Elbow Degree:
- 90 DD
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Long Turn Elbow
- Material:
- Wrot Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov