This product requires certification to purchase.

2 in. Press Copper Coupling

You last purchased this on
 
NIBCO

2 in. Press Copper Coupling

Brand image
You last purchased this on
 
NIBCO

2 in. Press Copper Coupling

  • Fast #
  • Part #NPCH600DSK
  • Item #8099116
  • Manufacturer Part #9002350HPC
4.1 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI LC 4
CSA Certified:
CSA 6.32
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
180
Origin:
Domestic
Pressure - Maximum:
200 psi



Customers Also Bought
1–6 of 18 items
Part #NPCH603D
Item #8099063
5 out of 5 Customer Rating
Requires Certification
Part #NPCH607F
Item #8099066
5 out of 5 Customer Rating
Requires Certification
Part #NPCH604F
Item #8099050
4.8 out of 5 Customer Rating
Requires Certification
Part #NPCH600DSD
Item #8099108
5 out of 5 Customer Rating
Requires Certification
Part #NPC604LDF
Item #3033966
3.7 out of 5 Customer Rating
Requires Certification
Part #V78052
Item #1349226
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NPC600RLDPM
Item #7099647
3.9 out of 5 Customer Rating
Requires Certification
Part #NPC600DSLDF
Item #3033964
4.5 out of 5 Customer Rating
Requires Certification
Part #NPC600RSLDM
Item #7099638
3.9 out of 5 Customer Rating
Requires Certification
Part #NPC601LDL
Item #7099630
4.1 out of 5 Customer Rating
Requires Certification
Part #NPC601LDM
Item #7099632
3.3 out of 5 Customer Rating
Requires Certification
Part #NPC601LLDF
Item #7627456
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing