3/4 in. Copper Alloy Full Port Press 250# Ball Valve
3/4 in. Copper Alloy Full Port Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Press x press slip end connections
- Not intended for gas use
- Full port
- Blowout-proof stem
- Reinforced PTFE seat rings
- Multiple handle options
- Press leak-detection feature
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASME:
- ASME B16.51
- ASTM:
- ASTM 321, ASTM B-88, ASTM D-2000
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Plated Steel
- Height:
- 1-57/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/25 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Copper Alloy, Plastic
- Material Type:
- C46500, DZR, PTFE
- Maximum Temperature:
- 250
- Minimum Temperature:
- 20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 225 psi
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Recommended Valve Application:
- Potable Water, Hot and Cold Water Systems
- UL Listed:
- No
- Valve Body Material:
- Copper Alloy
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.202 lb
- Width:
- 2-89/100 in
- cUPC Certified:
- Yes