This product requires certification to purchase.

3/4 in. Copper Press Male Adapter

You last purchased this on
 
NIBCO

3/4 in. Copper Press Male Adapter

  • Fast #
  • Part #NPC604LDF
  • Item #3033966
  • Manufacturer Part #9030950PC
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

3/4 in. Copper Press Male Adapter

  • Fast #
  • Part #NPC604LDF
  • Item #3033966
  • Manufacturer Part #9030950PC
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 6400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • Red brass material
  • Used to transition between copper tube and female NPT connections
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA MSE 13, CSA PS 117
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Male Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-19/20 in
Material:
Wrot Copper
Material Type:
C12200, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No