3/4 in. MPT x GHT Boiler Drain Valve
3/4 in. MPT x GHT Boiler Drain Valve
Frequently Purchased Together
Product Details
Product Details
- Valve pressure rating 125 psi to 100°F
- Maximum temperature 180°F/82.2°C
- Screw-in bonnet
- Buna-N seat
- 1/2" cup or MIP to hose connections
- 3/4" MIP to hose connections
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- 180° turn
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16
- Diameter:
- 3/4 in
- End Connection 1:
- MIPS
- End Connection 2:
- GHT
- End Connections:
- MIPS x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Handle Material:
- Zinc Alloy
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-11/16 in
- Material:
- Bronze, Rubber, Zinc Alloy
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Boiler Drain Valve