3/4 in. Plastic PEX Crimp Insert Plug
3/4 in. Plastic PEX Crimp Insert Plug
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 2000 Pallet: 96000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Three different connection methods available - Crimp, Clamp, and Sleeve
- For use in new construction, repair, and remodel
- Manufactured to ASTM F 2159 standard
- Made in the USA
- Maximum service temperature 200°F
Specifications
- ASTM:
- ASTM F-877, ASTM F-2159
- End Connection 1:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polysulfone
- Maximum Temperature:
- 200