This product requires certification to purchase.

3/4 in. Sweat x GHT Boiler Drain Valve

You last purchased this on
 
NIBCO

3/4 in. Sweat x GHT Boiler Drain Valve

  • Fast #
  • Part #N72F
  • Item #55272
  • Manufacturer Part #N64F0P8
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

3/4 in. Sweat x GHT Boiler Drain Valve

  • Fast #
  • Part #N72F
  • Item #55272
  • Manufacturer Part #N64F0P8
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 125 psi to 100°F
  • Cup to hose
  • Maximum temperature 180°F/82.2°C
  • Buna-N seat
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16
End Connection 1:
Sweat
End Connection 2:
GHT
End Connections:
Sweat x GHT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-13/16 in
Material:
Bronze, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Disc Material:
Buna-N
Valve Operator:
Wheel Handle
Valve Seat Material:
Buna-N
Valve Size:
3/4 in
Valve Type:
Boiler Drain Valve