This product requires certification to purchase.

3/4 x 1/2 x 1/2 in. Plastic PEX Crimp Tee

You last purchased this on
 
NIBCO

3/4 x 1/2 x 1/2 in. Plastic PEX Crimp Tee

  • Fast #
  • Part #NNPD11RFDD
  • Item #3699802
  • Manufacturer Part #PX00658C
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

3/4 x 1/2 x 1/2 in. Plastic PEX Crimp Tee

  • Fast #
  • Part #NNPD11RFDD
  • Item #3699802
  • Manufacturer Part #PX00658C
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 600 Pallet: 28800
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • Manufactured to ASTM F 2159 Standard
  • For use in new construction, repair, and remodel
  • Three different connection methods available - crimp, clamp, and sleeve
  • Maximum service temperature 200°F
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877, ASTM F-180
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in x 1/2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
Polysulfone
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic