This product requires certification to purchase.

3/8 in. Bronze FNPT Globe Valve

You last purchased this on
 
NIBCO

3/8 in. Bronze FNPT Globe Valve

  • Fast #
  • Part #NT211YC
  • Item #9443
  • Manufacturer Part #NL2K005
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

3/8 in. Bronze FNPT Globe Valve

  • Fast #
  • Part #NT211YC
  • Item #9443
  • Manufacturer Part #NL2K005
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 125 psi/8.6 bar saturated steam to 366°F/178°C
  • Screw-in bonnet
  • Renewable seat and disc
  • Integral seat
  • 200 psi/13.8 bar non-shock cold working pressure
  • Class 125 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-80
  • Dezincification resistant
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-47, ASTM B-124, ASTM B-140, ASTM B-16, ASTM B-371, ASTM B-62, ASTM B-98
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-19/50 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
366
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Air, Gas, Steam, Water
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Bronze
Valve Operator:
Hand Wheel
Valve Seat Material:
Bronze
Valve Size:
3/8 in
Valve Type:
Globe Valve