This product requires certification to purchase.

3 Ductile Iron 250 # Stainless Steel FLCA Lug Butterfly Valve Gear Operator

You last purchased this on
 
NIBCO

3 Ductile Iron 250 # Stainless Steel FLCA Lug Butterfly Valve Gear Operator

  • Fast #
  • Part #NLD32225M
  • Item #4436494
  • Manufacturer Part #NLG450F
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

3 Ductile Iron 250 # Stainless Steel FLCA Lug Butterfly Valve Gear Operator

  • Fast #
  • Part #NLD32225M
  • Item #4436494
  • Manufacturer Part #NLG450F
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 250 psi
  • Maximum 300°F service
  • Lug style
  • FKM fluoroelastomer molded-in seat liner
  • Extended neck
  • Stainless steel stem with stainless steel bushings
  • Geometric drive
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service
  • Requires Certification

Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Size:
3 in