3 in. Bronze NPT Globe Valve
3 in. Bronze NPT Globe Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 300 psi/20.7 bar saturated steam to 421°F/216°C
- 600 psi/41.4 bar non-shock cold working pressure
- Integral seat
- Union bonnet
- Class 300 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM A-276, ASTM A-47, ASTM B-16, ASTM B-584, ASTM B-61, ASTM B-62
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Malleable Iron
- Length:
- 7-3/4 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 391
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Steam
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Globe Valve