Frequently Purchased Together
Product Details
Product Details
- 300 psi non-shock cold working pressure
- Maximum temperature rating 260°F at 150 psi
- Dezincification resistant
- Lead-free*
- Disc Seat - PTFE
- EPDM O-Ring
- NPT Threaded Ends
- FLO-BOSS® MLF
- NSF/ANSI/CAN-61 and 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Diameter:
- 3/4 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-7/10 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 260
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Body Material:
- DZR Brass
- Valve Disc Material:
- DZR Metal
- Valve Operator:
- Handwheel
- Valve Size:
- 3/4 in
- Valve Type:
- Balancing Valve