This product requires certification to purchase.

4 x 3/4 in. Copper Press Tee

You last purchased this on
 
NIBCO

4 x 3/4 in. Copper Press Tee

  • Fast #
  • Part #NPC612LDPPF
  • Item #7099624
  • Manufacturer Part #9122550PC
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

4 x 3/4 in. Copper Press Tee

  • Fast #
  • Part #NPC612LDPPF
  • Item #7099624
  • Manufacturer Part #9122550PC
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Press
End Connections:
Press
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
4 in x 4 in x 3/4 in
Fitting Type:
Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper