2 in. PVC Slip 150# Ball Valve
4660-S 2 in. PVC Slip 150# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- The PVC schedule 40 ball valve is used in cold water pressure distribution systems including irrigation, pool and spa, potable water and chilled water application
- 150 psi/10.3 bar non-shock cold working pressure to 73° F
- Maximum service temperature 113° at 112 psi
- Socket connection per ASTM D2467
- NSF/ANSI/CAN-61
- NSF/ANSI/CAN-372
- NSF/ANSI standard 14 (1/2"-2" sizes)
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2466
- Collection:
- 4660-S
- End Connection 1:
- Female Socket Weld
- End Connection 2:
- Female Socket Weld
- End Connections:
- Female Socket Weld
- Handle Length (in):
- 5-7/25 in
- Handle Material:
- ABS
- Length:
- 5-79/100 in
- Material:
- Plastic, Rubber, Steel
- Material Type:
- ABS, EPDM, PTFE, PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Schedule Class:
- 80
- UL Listed:
- Yes
- Valve Body Material:
- Plastic
- Valve Body Style:
- 1 piece
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM, PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.68 lb