This product requires certification to purchase.

2 in. Bronze Press Ball Valve

NIBCO

585HP 2 in. Bronze Press Ball Valve

  • Fast #
  • Part #NPC585HPLFK
  • Item #9316314
  • Manufacturer Part #HP840XD
3.4 out of 5 Customer Rating
Brand image
NIBCO

585HP 2 in. Bronze Press Ball Valve

  • Fast #
  • Part #NPC585HPLFK
  • Item #9316314
  • Manufacturer Part #HP840XD
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Copper-to-copper connections
  • Full port
  • Laser welded
  • Reversible handle
  • Easily adjustable pack nut
  • Triple sealed stem
  • Blowout-proof stem
  • Silicon Performance Bronze® body, ball and stem, optional stainless steel trim
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8, ANSI Z1157
ASME:
ASME A112.4.14
ASTM:
ASTM A-276, ASTM B-16, ASTM B-584, ASTM B-75
CSA Certified:
CSA B125.14
Collection:
585HP
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Carbon Steel
Height:
5-23/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-4/5 in
Material:
Bronze, Plastic, Carbon Steel
Material Type:
DZR, RPTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Recommended Valve Application:
Commercial, Industrial, Mechanical, Residential
UPC:
039923422927
Valve Body Material:
Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
6.26 lb
cUPC Certified:
Yes