This product requires certification to purchase.

3/4 in. Bronze Full Port Press Ball Valve

You last purchased this on
 
NIBCO

585HP 3/4 in. Bronze Full Port Press Ball Valve

Brand image
You last purchased this on
 
NIBCO

585HP 3/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #NPC585HP66LFF
  • Item #9316516
  • Manufacturer Part #HP84HX8
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Copper-to-copper connections
  • Full port
  • Laser welded
  • Reversible handle
  • Stainless steel ball and stem
  • Easily adjustable pack nut
  • Press x press female end connections
  • Lead-free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI 61-8, ANSI Z1157
ASME:
ASME A112.4.14
ASTM:
ASTM A-276 S31600, ASTM B-16 C36000, ASTM B-584 C87500, ASTM B-75
CSA Certified:
CSA B125.14
Collection:
585HP
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Carbon Steel
Height:
3-17/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-93/100 in
MSS:
MSS SP-110, MSS SP-145
Material:
Bronze, Plastic
Material Type:
RPTFE
NSF:
NSF 372, NSF 61, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Valve Body Material:
Bronze
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.21 lb
cUPC Certified:
Yes



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing