6 in. 210 gpm Flanged 230# Ductile Iron Circuit Setter
6 in. 210 gpm Flanged 230# Ductile Iron Circuit Setter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rated at 230 PSI non shock cold working pressure
- Maximum temperature rating 250°F at 175 psi
- Durable ductile iron body and bonnet
- EPDM coated disc
- Integral internal memory stop
- PTFE + EPDM stem seal
- Flanged end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- ANSI Class 150 flanges
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM A-536 65-45-12
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 6 in
- Flow Rate:
- 210 gpm
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Ductile Iron, Stainless Steel, Steel
- Pressure Class:
- 230#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Body Material:
- Ductile Iron