Coil-Connect®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Threaded x Press Ends
Documents
Specifications
- Collection:
- Coil-Connect®
- End Connection 1:
- MPT
- Length:
- 12 in
- Material:
- Stainless Steel
- Product Type:
- Hose
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov