1 in. Bronze Stub End Lever Handle Gas Ball Valve
CS-595-YX-66-EC 1 in. Bronze Stub End Lever Handle Gas Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- Cleaned and bagged for medical gas
- Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
- Valve pressure rating 200 psi 13.8 bar for medical gas
- Max temperature rating 400°F
- Full port
- Blowout-proof stem design
- Solder end connections
- Conforms to MSS SP-110
- Oxygen cleaning: Meets the requirements of NFPA99 and CGA Pamphlet G-4-1
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-167 Type 304, ASTM A-276 Type 316, ASTM A-351 Type CF8M, ASTM A-449, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400
- Clean Bagged:
- Yes
- Collection:
- CS-595-YX-66-EC
- End Connection 1:
- Stub End
- End Connection 2:
- Stub End
- End Connections:
- Stub End
- Handle Material:
- Zinc Plated Steel
- Length:
- 13-81/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- PTFE
- Maximum Temperature:
- 400
- Origin:
- Domestic
- Pressure Class:
- 200#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oxygen
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve
- Weight:
- 3.23 lb
- Width:
- 2-1/2 in