This product requires certification to purchase.

4 in. Ductile Iron Flanged Gate Valve

You last purchased this on
 
NIBCO

F-607-RWS 4 in. Ductile Iron Flanged Gate Valve

Brand image
You last purchased this on
 
NIBCO

F-607-RWS 4 in. Ductile Iron Flanged Gate Valve

  • Fast #
  • Part #NF607RWSB4
  • Item #7460665
  • Manufacturer Part #NS2921H
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 300 psi/20.7 bar non-shock cold working pressure
  • Outside screw and yoke
  • Bolted bonnet
  • Resilient wedge
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B16.1 Class 125, ANSI 61, ANSI 372
ASME:
ASME B16.14
ASTM:
ASTM A-536, ASTM D-2000, ASTM B-584, ASTM A-276, ASTM D-2000, ASTM B-148 C95200, ASTM B-150 C61400, ASTM F-912M, ASTM A-126 Class B
AWWA:
AWWA C-550, AWWA C-509, AWWA C-515
Coating:
Fusion Bonded Epoxy
Collection:
F-607-RWS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
21-43/50 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Fire Protection
UL Listed:
UL 262
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Stem:
Resilient Wedge
Valve Type:
Gate Valve
Weight:
72 lb



Call for Pricing
Call for Pricing