6 in. Ductile Iron Flanged Gate Valve
F-607-RWS 6 in. Ductile Iron Flanged Gate Valve
Frequently Purchased Together
Product Details
Product Details
- 300 psi/20.7 bar non-shock cold working pressure
- Outside screw & yoke
- Bolted bonnet
- Resilient wedge
- Epoxy coated body inside and out per AWWA C-550 (coating NSF and FDA certified)
- Flanged end connections
- Meets or exceeds performance requirements of AWWA C509 and C515 for 3" and larger valves
- Listed by UL/ULC (UL262)
- FM approved
- CNBOP-PIB-KOT-2019/0103-1005 wydanie 2
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI 61, ANSI 372
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-126 Class B, ASTM A-276, ASTM A-536, ASTM B-148 C95200, ASTM B-150 C61400, ASTM B-584, ASTM D-2000, ASTM F-912M
- AWWA:
- AWWA C-550
- Application:
- Cold Working Pressure, Fire Protection
- Coating:
- Fusion Bonded Epoxy
- Collection:
- F-607-RWS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 117 lb