3 in. Cast Iron Full Port Flanged Gate Valve
F-617-O 3 in. Cast Iron Full Port Flanged Gate Valve
Frequently Purchased Together
Product Details
Product Details
- Flanged cast iron gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, gas and other general utility services
- Outside screw and yoke
- Solid wedge
- Bolted bonnet
- Iron body bronze mounted (IBBM)
- Class 125 flanged flat face end connections
- Conforms to MSS SP-70
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM A126 Class B, ASTM A307, ASTM A536, ASTM A563, ASTM B140, ASTM B16, ASTM B584, ASTM B783
- Collection:
- F-617-O
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 8 in
- Handle Material:
- Cast Iron
- Length:
- 8 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Cast Copper
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Gas, Industrial, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Copper
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 67 lb