3 in. Ductile Iron Flanged Resilient Wedge Gate Valve with Bolted Bonnet
F-619 3 in. Ductile Iron Flanged Resilient Wedge Gate Valve with Bolted Bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 14-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 300 psi/20.7 bar non-shock cold working pressure
- Maximum operating temperature of 160 °F/71 °C
- Cast iron, resilient wedge, flanged, non-rising stem
- Bolted bonnet
- Fusion bonded epoxy coated body (NSF and FDA certified)
- Flanged end connections
-
Lead Law Compliant
Specifications
- Collection:
- F-619
- Color Finish Name:
- Orange
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 3 in