This product requires certification to purchase.

4 in. Cast Iron Flanged Globe Valve

You last purchased this on
 
NIBCO

F-718-B 4 in. Cast Iron Flanged Globe Valve

  • Fast #
  • Part #NF718BP
  • Item #24173
  • Manufacturer Part #NHC300H
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

F-718-B 4 in. Cast Iron Flanged Globe Valve

  • Fast #
  • Part #NF718BP
  • Item #24173
  • Manufacturer Part #NHC300H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The NIBCO® iron globe valve has flanged end connections for ease of installation
  • The bolted bonnet makes the valve convenient to maintain. Because of its seat and disc arrangement this valve is ideal for throttling or regulating flow
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Iron body, bronze mounted trim (IBBM)
  • Renewable seat and disc
  • Class 125 flanged end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-85
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-563, ASTM B-16, ASTM B-584, ASTM B-783, ASTM F-467
Application:
Commercial, HVAC, Industrial
Collection:
F-718-B
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Length (in):
10 in
Handle Material:
Cast Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11-1/2 in
MSS:
MSS SP-85
Material:
Cast Iron, Copper Alloy, Steel
Material Type:
C36000, C84400
Maximum Temperature:
450
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Water, Compressed Air, Gas, Hot Water, Steam
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Copper Alloy
Valve Operator:
Hand Wheel
Valve Seat Material:
Copper Alloy
Valve Size:
4 in
Valve Type:
Globe Valve