This product requires certification to purchase.

4 x 4 x 4 in. 125# Cast Iron Flanged Perforated Wye Strainer with Plug

You last purchased this on
 
NIBCO

F-721-A 4 x 4 x 4 in. 125# Cast Iron Flanged Perforated Wye Strainer with Plug

Brand image
You last purchased this on
 
NIBCO

F-721-A 4 x 4 x 4 in. 125# Cast Iron Flanged Perforated Wye Strainer with Plug

  • Fast #
  • Part #NF721AP
  • Item #4436962
  • Manufacturer Part #NHT000H
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • 20-mesh wire or perforated stainless steel screen
  • Tapped cap with plug
  • Class 125 flanged end connections
  • Dezincification resistant
  • Conforms to ANSI B16.1
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126 Class B, ASTM A-307
Collection:
F-721-A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
4 in
Length:
12-3/25 in
Material:
Cast Iron, Stainless Steel
Maximum Temperature:
353
Mesh Size:
20
Origin:
Global
Perforation Size:
1/16 in
Pressure - High:
125, 200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Liquid, Steam
Strainer Type:
Wye



Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing