4 in. Cast Iron Flanged Non-rising Valve Stem Globe Valve
F-737-A 4 in. Cast Iron Flanged Non-rising Valve Stem Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Durable iron body and bonnet
- FLO-BOSS MF
- Multi-turn balancing
- 240 psi non-shock cold working pressure
- Maximum temperature rating 250°F at 175 psi
- EPDM elastomeric coated disc
- Integral internal memory stop
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- ASME B16.1
- ANSI class 125 flanges
Specifications
- ANSI:
- ANSI Class 125
- ASME:
- ASME Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-48 Grade 35, ASTM B-16
- AWWA:
- AWWA C-606
- Application:
- HVAC, Plumbing
- Collection:
- F-737-A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 6-89/100 in
- Handle Material:
- Cast Iron
- Length:
- 14 in
- Material:
- Cast Iron, Brass, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Origin:
- Domestic
- Pressure - High:
- 175, 240
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Balancing Valve