10 in. Cast Iron Flanged Check Valve
F-918-B 10 in. Cast Iron Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fire protection
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Spring actuated
- Renewable discs
- Rubber seat
- To be installed between standard class 125 flanges
- Wafer connection
- Double door
- Listed by underwriters laboratories of U.S. and Canada (UL/ULC)
- FM approved
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-16 C36000, ASTM B-584 C84400
- Collection:
- F-918-B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 24-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron, Brass, Bronze, Ductile Iron
- Maximum Temperature:
- 650
- Minimum Temperature:
- -20
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Schedule Class:
- 125
- UPC:
- 039923703491
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Horizontal Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Bronze, Ductile Iron
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Brass
- Valve Size:
- 10 in
- Valve Type:
- Swing Check Valve
- Weight:
- 426 lb