4 in. Cast Iron Flanged Check Valve
F-918-B 4 in. Cast Iron Flanged Check Valve
Frequently Purchased Together
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- Bronze mounted trim
- Bolted bonnet
- Renewable seat and disc
- Class 125 flanged end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-71 Type 1
- Spring is fully protected from flow stream
- Made in USA
Specifications
- ASTM:
- ASTM A307, ASTM A126 Class B, ASTM A563, ASTM B16 Alloy C36000, ASTM B584 Alloy C84400, ASTM A536
- Collection:
- F-918-B
- Color Finish Name:
- Cast Iron
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 11-1/2 in
- MSS:
- MSS SP-71 Type 1
- Material:
- Cast Iron
- Material Type:
- A126
- Maximum Temperature:
- 450
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Horizontal Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Brass
- Valve Operator:
- Automatic
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Brass
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 80 lb
- Width:
- 10-63/100 in