This product requires certification to purchase.

4 in. Flanged Ductile Iron Circuit Balancing Valve

You last purchased this on
 
NIBCO

F739 4 in. Flanged Ductile Iron Circuit Balancing Valve

  • Fast #
  • Part #NF739P
  • Item #7839010
  • Manufacturer Part #NMF894H
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

F739 4 in. Flanged Ductile Iron Circuit Balancing Valve

  • Fast #
  • Part #NF739P
  • Item #7839010
  • Manufacturer Part #NMF894H
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rated at 230 psi non shock cold working pressure
  • Maximum temperature rating 250°F at 175 psi
  • Durable ductile iron body and bonnet
  • EPDM coated disc
  • Integral internal memory stop
  • PTFE + EPDM stem seal
  • Flanged end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • ANSI class 150 flanges
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Class 150
ASTM:
ASTM A-536 65-45-12
Collection:
F739
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flow Rate:
397 gpm
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
13-4/5 in
Material:
Ductile Iron, Brass, Plastic, Rubber, Stainless Steel, Steel
Maximum Temperature:
250
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Pump Application:
Residential
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Seat Material:
EPDM
Valve Type:
Circuit Balancing Valve