1/2 in. Brass Drain Port Push Ball Valve
Figure PFP-200-D-LF 1/2 in. Brass Drain Port Push Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Lead-free
- Dezincification resistant
- Third-party certified to NSF/ANSI 14, 61, and 372
- ASSE 1061
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1016
- Collection:
- Figure PFP-200-D-LF
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-31/100 in
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Recommended Valve Application:
- Potable Water
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Drain Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.51 lb
- Width:
- 2-9/25 in