3/4 in. Brass Press Regulator Valve
FLO-BOSS® 1810 Series 3/4 in. Brass Press Regulator Valve
Frequently Purchased Together
Product Details
Product Details
- 200 psi non-shock cold working pressure
- Maximum temperature rating 250 Deg F at 150 psi
- Dezincification resistant
- FLO-BOSS® MLF
- EPDM O-ring
- Press ends
- NSF/ANSI/CAN-61 and 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-124, ASTM B-75
- Collection:
- FLO-BOSS® 1810 Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Flow Rate:
- 10 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-33/50 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Circuit Balancing Valve