1/2 in. Threaded Automatic Balancing Isolation Valve Kit
FLO-BOSS® Coil-Connect® 1/2 in. Threaded Automatic Balancing Isolation Valve Kit
Product Details
Product Details
- Individually packaged and labeled
- Packaged in recyclable heavy duty poly bags
- Kit can be marked and tagged per contractor requirements
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Valve Size:
- 1/2 in