5 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
GD-4765 Series 5 in. Ductile Iron EPDM Locking Lever Handle Butterfly Valve
Product Details
Product Details
- Splined drive
- Extended neck
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
- Polyamide Coated Body
- Valve pressure rating 300 psi (2" to 10"); 200 psi (12" only)
- Max temperature rating 200°F
- Grooved style
- EPDM encapsulated ductile iron disc
- Not recommended for steam service
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM A395, ASTM A582 Type 416
- Clean Bagged:
- No
- Coating:
- Polyamide
- Collection:
- GD-4765 Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-43/50 in
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 200
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Water, Hot Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron, EPDM
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 5 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve
- Width:
- 6-27/100 in