This product requires certification to purchase.

4 in. Ductile Iron Grooved Gear Operator Butterfly Valve

You last purchased this on
 
NIBCO

GD-4865-8N Series 4 in. Ductile Iron Grooved Gear Operator Butterfly Valve

  • Fast #
  • Part #NGD48658NWPP
  • Item #7334148
  • Manufacturer Part #NLK867H
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

GD-4865-8N Series 4 in. Ductile Iron Grooved Gear Operator Butterfly Valve

  • Fast #
  • Part #NGD48658NWPP
  • Item #7334148
  • Manufacturer Part #NLK867H
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 300 psi wwp
  • EPDM encapsulated ductile iron disc
  • Stainless steel stem with metal bushings
  • Available with (suffix 8N) or without (suffix 4N) internal monitor switches
  • Operating mechanism: Manual gear operator
  • UL/ULC listed
  • FM approved
  • UL listed for indoor and outdoor service
  • MSS SP-25 (markings)
  • Approved by New York City MEA 9-97-E, Vol.2 when assembled with appropriate NYC indicator flag
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A395, ASTM A536, ASTM A582 Type 416, ASTM C36000
Clean Bagged:
No
Coating:
Nylon
Collection:
GD-4865-8N Series
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
9-17/25 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-14/25 in
MSS:
MSS SP-25
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Cold Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron, EPDM
Valve Operator:
Gear Operator
Valve Size:
4 in
Valve Type:
Butterfly Valve
Width:
4-1/2 in