This product requires certification to purchase.

6 in. Ductile Iron Grooved EPDM Gear Operator with Switch Butterfly Valve

You last purchased this on
 
NIBCO

GD-4865-8N Series 6 in. Ductile Iron Grooved EPDM Gear Operator with Switch Butterfly Valve

  • Fast #
  • Part #NGD48658NWPU
  • Item #7602736
  • Manufacturer Part #NLK867K
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

GD-4865-8N Series 6 in. Ductile Iron Grooved EPDM Gear Operator with Switch Butterfly Valve

  • Fast #
  • Part #NGD48658NWPU
  • Item #7602736
  • Manufacturer Part #NLK867K
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Valve pressure rating 300 psi wwp
  • EPDM encapsulated ductile iron disc
  • Stainless steel stem with metal bushings
  • Available with (suffix 8N) or without (suffix 4N) internal monitor switches
  • Available in-ground post (suffix GP) or wall post (suffix WP) versions - UL only
  • Operating mechanism: Manual gear operator
  • UL/ULC Listed
  • FM Approved
  • MSS SP-25 (markings)
  • Approved by New York City MEA 9-97-E, Vol.2 when assembled with appropriate NYC indicator flag
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A395, ASTM A536, ASTM A582 Type 416, ASTM C36000
Clean Bagged:
No
Coating:
Nylon, Polyamide
Collection:
GD-4865-8N Series
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
9-21/50 in
IAPMO Listed:
No
Length:
9-21/50 in
MSS:
MSS SP-25
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Fire Protection, Water
UL Listed:
UL 1091
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron, EPDM
Valve Operator:
Gear Operator with Switch
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Butterfly Valve
Width:
10-49/50 in