This product requires certification to purchase.

Handle Extension for 1/2 - 1 in. 1820 and 1830 Ball Valves

You last purchased this on
 
NIBCO

Handle Extension for 1/2 - 1 in. 1820 and 1830 Ball Valves

  • Fast #
  • Part #N1955DFG
  • Item #7297212
  • Manufacturer Part #RGNM01A
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
NIBCO

Handle Extension for 1/2 - 1 in. 1820 and 1830 Ball Valves

  • Fast #
  • Part #N1955DFG
  • Item #7297212
  • Manufacturer Part #RGNM01A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 150 Case: 300 Pallet: 15000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Brand Model Compatibility:
1/2 in - 1 in 1820 and 1830 Ball Valves
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Product Type:
Handle Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No